Beli belt sander use di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Air Belt Sander (Mesin Sabuk Amplas)
    Rating:
    90% of 100
    (2)
    Mulai

    Rp1.599.900

    monotaro Air Belt Sander (Mesin Sabuk Amplas)
    Deskripsi:
    Ideal for polishing in narrow places. Belt replacement can be done with one hand and efficiency will be greatly improved. Moreover, scattering of scrap residue is kept to the minimum by rear exhaust. Deburring, rust removal, polishing, etc.
    atribut:
    • Air Outlet: PT1/4
    • No Load Rotation Speed (rpm): 18000
  2. Vessel Air Belt Sander
    Mulai

    Rp5.299.900

    Vessel Air Belt Sander
    Deskripsi:
    The more you use our air belt sanders the more you will see how effiecient and well balanced they are. They boast and easy-to-use, one-touch system for paper and disk replacement, ad their delicate balance achieves a major reduction in fatigue.The center of the arm becomes the center of gravity. This belt has been designed in an offset position so that it becomes alignedd with the center of the arm when the unit is taken up. This slight difference in balance makes a big difference in reducing fatigue, a major ergonomic achievment.
  3. Makita Belt Sander
    Mulai

    Rp3.299.900

  4. KRISBOW Mesin Amplas Sabuk & Duduk
    Mulai

    Rp3.199.900

    KRISBOW Mesin Amplas Sabuk & Duduk
    atribut:
    • Voltage (V/Hz): 220/50
    • Dimensions (mm): 56.5x28x33
    • Disc Size (inch): 6
    • Input Power (W): 370
    • Belt Size (inch): 4x36
    • No Load Speed (rpm): 2850
  5. Yoshida Belt Sanders
    Mulai

    Rp4.199.900

    Yoshida Belt Sanders
    atribut:
    • Type: Lever (Throttle)
    • Exhaust Direction: rear
    • Max.Air Consumption: 0,11 N.m3/min
    • Air Hose: 9,5 mm
    • Air Inlet Thread: RC1/4
  6. KRISBOW Mesin Amplas & Gerinda
    Mulai

    Rp1.999.900

    KRISBOW Mesin Amplas & Gerinda
    atribut:
    • Wheel/ Belt Size: 6x0,75x0,5/ 2x27 Inch
    • No. Load Speed: 2850 r.p.m
    • Input Power: 250 watt/ 220 volt/ 50 Hz
    • Dimensions (mm): 445x395x245
  7. KRISBOW Mesin Sikat dan Poles Lantai
    Mulai

    Rp10.999.900

    KRISBOW Mesin Sikat dan Poles Lantai
    atribut:
    • Power (W): 1100
    • Base Plate Diameter (inch): 17
  8. monotaro Sabuk Amplas (Amplas Belt Sander)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp57.900

    monotaro Sabuk Amplas (Amplas Belt Sander)
    Deskripsi:
    It is optimal for deburring of metal, grinding, polishing etc attached to belt sander of electric and air tools.
    atribut:
    • Compatible Materials: metal
  9. TRUSCO Sanding Belt for Air Belt Sander 957AT Small Belt
    Mulai

    Rp739.900

    TRUSCO Sanding Belt for Air Belt Sander 957AT Small Belt
    atribut:
    • Material: Abrasive material: Ceramic grit (Cubitron)
    • Purpose of Use: Grinding/polishing of difficult-to-cut materials such as stainless steel, nickel steel and titanium. (also demonstrates a similar performance in ordinary steel, carbon steel)Bead Removal of WeldingBurring/chamfering.
  10. BOSCH Belt Sander
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

    BOSCH Belt Sander
    Deskripsi:
    Sangat cepat mengamplas permukaan, menghaluskan, dan membersihkan kayu, plastik, dan logamMempergunakan inchtoothed belt dan toothed wheelinch untuk masa pakai yang lamaRoller aluminium untuk penggunaan heavy-duty
    atribut:
    • Uncertainty K (dB): 3
    • Sound Pressure Level (dBA): 91
  11. monotaro Polishing Roller (Mesin Poles Pneumatik)
    Mulai

    Rp3.399.900

    monotaro Polishing Roller (Mesin Poles Pneumatik)
    Deskripsi:
    It can be widely used for heavy grinding and finish polishing. Please use commercially available abrasive belt.. For heavy grinding and finish polishingDokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Accessories: 1/4 coupler, oil feeder, hexagonal wrench wrench (M5), hexagon wrench wrench (M2.5), air regulator, polishing belt, polishing guide
    • Belt Dimensions (mm): 60 x 260
    • Roller Size (mm): 60 x 50Φ
    • Working Pressure (MPa): 0.62
    • Air Outlet: PT1/4
    • Use Hose Diameter (mm): 9.5
    • Air Consumption (L/minute): 300
    • Dimensions (mm): 170x115x100
    • Revolution Per Minute (rpm): 7000
  12. TRUSCO Small Belt 10X330
    Mulai

    Rp809.900

    TRUSCO Small Belt 10X330
    Deskripsi:
    Welding beads removal. Deburring, chamfering.
    atribut:
    • Width x Length (mm): 10 x 330
    • Purpose of Use: Bead Removal of WeldingBurring/chamfering. Finishing and modification of die cast products.
  13. monotaro Abrasive Belt
    Mulai

    Rp289.900

    monotaro Abrasive Belt
    Deskripsi:
    It is optimal for deburring of metal, grinding, polishing etc. attached to belt sander of electric and air tools.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Compatible Materials: metal
    • Abrasive Material: Alumina
    • Dimensions (mm): 100 x 915
  14. Vessel Air Impact Wrenches Double Hammer (Mesin Pembuka Baut)
    Mulai

    Rp5.699.900

Daftar Harga belt sander use Terbaru March 2026
monotaro Air Belt Sander (Mesin Sabuk Amplas)Rp1.599.900
Vessel Air Belt SanderRp5.299.900
Makita Belt SanderRp3.299.900
KRISBOW Mesin Amplas Sabuk & DudukRp3.199.900
Yoshida Belt SandersRp4.199.900
KRISBOW Mesin Amplas & GerindaRp1.999.900
Unoair Air Belt SanderRp1.599.900
KRISBOW Mesin Sikat dan Poles LantaiRp10.999.900
monotaro Sabuk Amplas (Amplas Belt Sander)Rp57.900
TRUSCO Sanding Belt for Air Belt Sander 957AT Small BeltRp739.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)